Shop All Disposable Suits & Coveralls
Global Equipment
Disposable Microporous Coverall Elastic Wrists/Ankles Hood White XL 25/Case
Mfr # KC-MIC-60G-CVL-XL-H
Zoro # G702563916
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # KC-MIC-60G-CVL-XL-H
- Zoro # G702563916
- UPC # 707022348577
- Country of Origin Unknown
- Category Disposable Suits & Coveralls
Description
DISPOSABLE MICROPOROUS COVERALL, ELASTIC WRISTS/ANKLES & HOOD, WHITE, X-LARGE, 25/CASE THE MICROPOROUS COVERALL IS DESIGNED TO PROVIDE FULL BODY PROTECTION FOR MULTIPLE APPLICATIONS INCLUDING AUTOMOTIVE REFINISHING, WASTE MANAGEMENT, REMEDIATION, AND MORE. THE COVERALL IS MADE OF A LIQUID-RESISTANT FILM THAT IS LAMINATED TO A FABRIC-LIKE POLYPROPYLENE LINING TO ENSURE SAFETY AGAINST NON-HAZARDOUS PARTICLES, LIGHT SPLASHES, AND AEROSOLS. THE LIGHTWEIGHT, ANTISTATIC DESIGN IS BREATHABLE FOR USER COMFORT DURING EXTENDED WORK DAYS. INCLUDES ELASTIC WRISTS, ANKLES, AND HOOD FOR FULL BODY AND HEAD PROTECTION. ZIP FRONT FOR EASY USER ACCESS AND REMOVAL. COLOR FINISH IS WHITE. SIZE IS X-LARGE. PACKAGE QUANTITY IS 25/CASE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (19L446)
- C-LINE PRODUCTS Luggage, Id, Cleer, Adheer 5PK (CLI65107)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB125ID)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- GLOBAL INDUSTRIAL 2XL, 25 PK, White, 60% Polypropylene/40% Polyethylene (708190XXL)
- KLEENGUARD Disposable Coveralls, 24 PK, Blue, SMMMS, Zipper (58514)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W771)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBXL0025CM)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB127SWHLG002500)
- Global Equipment Disposable Clothing