Shop All Bench and Floor Scales
Global Equipment
Digital Floor Scale With LCD Indicator Stand, 2,000 lb x 1 lb
Mfr # EH-AMC-1000
Zoro # G002580095
product price: $1,144.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # EH-AMC-1000
- Zoro # G002580095
- UPC # 707022356855
- Country of Origin China
- Category Bench and Floor Scales
Description
THIS DIGITAL FLOOR SCALE WITH INDICATOR STAND PROVIDES MEASURING ACCURACY FOR MULTIPLE ENVIRONMENTS INCLUDING WAREHOUSES, DISTRIBUTION CENTERS, SHIPPING YARDS, AND MORE. THE DURABLE STEEL CONSTRUCTION IS DESIGNED TO SUPPORT HEAVY DUTY CONTENT ENSURING YEARS OF RELIABLE SERVICE IN HARSH WORKING CONDITIONS. THE MULTIFUNCTION LED DISPLAY PROVIDES HIGH READOUT VISIBILITY IN DARK OR DIMLY LIT ENVIRONMENTS FOR USER CONVENIENCE. THE SCALE INCLUDES DUAL RAMPS AND A TREAD PLATE SURFACE FOR EASY ITEM ENTRY AND SLIP PREVENTION. THE ADJUSTABLE FEET WITH SILICONE PADS ENSURE UNIT STABILITY AND SURFACE PROTECTION. THE INTEGRATED CARRY HANDLES ALLOW CONVENIENT SCALE MOBILITY AND TRANSPORT. INDICATOR STAND INCLUDED. COLOR FINISH IS BLACK. WEIGHT CAPACITY IS 2000 LBS. CE, UL, AND FCC CERTIFIED. DIMENSIONS ARE 58-1/4"L X 30"W X 2-1/2"H.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP 5x36 BRZ Border Edging (83641)
- AVERY Clean Edge Business Cards, Two-Si, PK200 (8859)
- CHARLES LEONARD Creative Arts Plastic Artist Brushes, Assorted Colors, 144PK (73344)
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll (50W36)
- GLOBAL EQUIPMENT Global Industrial„¢ Industrial Bench & Floor Scale With LCD Indicator, 330 lb x 0.1 lb (EHP-D-S)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- PCE INSTRUMENTS Tabletop Scale, 0.5 to 30,000 g (PCE-PCS 30)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 6000g/15 lb. Capacity (RLP-15S)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MHD35)
- Global Equipment Shipping & Packing Scales