Shop All Utility Carts
Global Equipment
Deluxe plastic Black 2 shelf Flat Maintenance Utility Cart 40x26, 5" Casters
Mfr # 800340
Zoro # G902592105
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 800340
- Zoro # G902592105
- Country of Origin China
- Category Utility Carts
Description
INDUSTRIAL STRENGTH PLASTIC 2 FLAT SHELF MAINTENANCE & UTILITY CART, 44" X 25-1/2" WITH 5" RUBBER NON-MARKING CASTERS RUGGED INDUSTRIAL STRENGTH PLASTIC STOCK AND UTILITY CART HAS STEEL LOCKING DOORS AND SIDES WITH STEEL PEGBOARD AT BOTH ENDS FOR SECURE STORAGE AND ORGANIZATION. CABLE MANAGEMENT OPENING ON BACK ALLOWS CART TO BE USED AS A MOBILE CHARGING STATION FOR RECHARGEABLE TOOLS. PEGBOARD END PANEL PREVENTS HEAT BUILD-UP FROM ELECTRONICS. STEEL ENCLOSURE SECURES VALUABLES WITH 2 POINT LOCKING MECHANISM THAT CAPTURES AND LOCKS BOTH DOORS. LOCKING CHROME DOOR HANDLE INCLUDES 2 KEYS. PERFORATED END PANELS SERVE AS A PEGBOARD WITH HANDY ORGANIZATION HOOKS (SOLD SEPARATELY). THIS HIGH QUALITY CART IS VIRTUALLY MAINTENANCE FREE AND PERFECT FOR INDUSTRIAL, COMMERCIAL OR OFFICE APPLICATIONS. EASY-TO-CLEAN STRUCTURAL PLASTIC CART WON'T RUST, DENT, PEEL, OR CHIP. CART FEATURES SMOOTH FLAT TOP SHELF FOR WORKSURFACE OR EASY LOADING/UNLOADING OF OVERSIZED CARGO AND A 2-5/8" BOTTOM, LEAK-PROOF SHELF TRAYS WITH 2 SWIVEL AND 2 RIGID NON-MARKING 5" RUBBER CASTERS. COMFORT GRIP PUSH HANDLE FOR EFFORTLESS STEERING.COLOR FINISH: BLACK CART FEATURES: MOLDED-IN TABLET HOLDER DRILL/CUP HOLDER STORAGE TRAY (4) SCREW DRIVER HOLDERS (2) TOOL/BAG HOOKS ON LEFT AND RIGHT ENDS OF THE HANDLE SUPPORT LEGS OFFER 4" SPACED SLOTS ON EACH SIDE OF THE LEGS TO HOLD SPECIALIZED ACCESSORIES TO INCREASE YOUR PRODUCTIVITY. CHOOSE FROM HOOKS, SPOOL HOLDERS OR UTILITY BINS, LADDER HOLDERS AND POWER STRIPS ALL DESIGNED TO IMPROVE THE FUNCTIONALITY OF THESE CARTS, SOLD SEPARATELY. 500LB CAPACITY; 250LB PER SHELF EVENLY DISTRIBUTED. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- VESTIL Guard Rail, 8 in.L, 100lb. (HPRO-RF-36-42-4)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A3E30B4W4C2P3)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 60 x 24 with Wood Shelves, Rubber Casters (983116)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 36x24, Wood Shelves, Polyurethane Casters (585419)
- GLOBAL EQUIPMENT Global Industrial„¢ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap. (SCGL1002)
- GLOBAL EQUIPMENT Global Industrial„¢ Heavy Duty Rotating Drum Cradle with Wood Handles & Steel Wheels (RDC-1000-5SS)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- GLOBAL EQUIPMENT Plastic 2 Tray Black Shelf Maintenance Utility Cart 44x25-1/2 8" Pneumatic (800342)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800455)
- Global Equipment Utility Carts