Shop All Computer Cabinets
Global Equipment
Deluxe Mobile Security Computer Cabinet, Blue, Unassembled
Mfr # 239197JBL
Zoro # G802536100
product price: $1,257.99
/ea
Sold in multiples of 45 for $56,609.55
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$56,609.55
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 239197JBL
- Zoro # G802536100
- UPC # 707022332354
- Country of Origin China
- Category Computer Cabinets
Description
GECTM DELUXE MOBILE SECURITY COMPUTER CABINET - BLUE - UNASSEMBLED THIS HEAVY DUTY UNIT PROVIDES SECURE STORAGE FOR ALL YOUR COMPUTER HARDWARE. RUGGED 12 AND 16 GAUGE STEEL WITH CHANNEL FORMED REINFORCEMENTS FOR ADDED STRENGTH. UPPER COMPARTMENT FEATURES A BREAK RESISTANT ACRYLIC WINDOW AND ACCOMMODATES LCD OR CRT MONITORS UP TO 27" DIAGONAL. LOWER COMPARTMENT INCLUDES ONE 23"W X 26"D HEIGHT ADJUSTABLE SLIDE OUT SHELF AT 2" INCREMENTS. FEATURES INCLUDE LOCKABLE 24-1/4"W X 22"D SLIDE-OUT KEYBOARD/MOUSE TRAY WITH FULL EXTENSION DRAWER GLIDES. CABLE MANAGEMENT GROMMET. LOCKING ACCESS DOORS IN FRONT AND REAR WITH 2 CYLINDER LOCKS EACH, ALL LOCKS KEYED ALIKE. FULL ACCESS DOOR IN REAR ALLOWS FOR EASY WIRING AND IS LOUVERED FOR VENTILATION. FILTERED AIR INTAKE FAN TO COOL HARDWARE WHILE KEEPING OUT DUST AND DEBRIS WITH FOAM SEALS ON ALL DOORS. NON-MARKING HEAVY DUTY 5" CASTERS (2 SWIVEL WITH BRAKE, 2 RIGID). BLUE POWDER COAT FINISH. PURCHASE THE OPTIONAL 23U EIA RACK KIT TO MOUNT ROUTERS, SERVERS AND SWITCHES IN BOTTOM COMPARTMENT (HARDWARE INCLUDED). UPPER FRAME CONSISTS OF: 24 GAUGE PANELS, 19 GAUGE SLIDING KEYBOARD/MOUSE TRAY. LOWER FRAME CONSISTS OF: 23 GAUGE DOOR & DOOR FRAME, 23 GAUGE SIDE & BOTTOM PANELS, 20 GAUGE DRAWER THICKNESS. EASY ASSEMBLY. ALSO AVAILABLE IN FULLY-ASSEMBLED UNIT (MODEL# 239197ABL). DIMENSIONS:
- UPPER COMPARTMENT INTERIOR: 25-3/4"W X 28"D X 20-1/2"H LOWER COMPARTMENT INTERIOR: 25-3/4"W X 28"D X 33"H ACRYLIC WINDOW: 24-1/2"W X 17-3/4"H OVERALL UNIT: 30"W X 30"D X 70-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet Enclosure, Dark Gray, Unassembled (239115GY)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- GLOBAL EQUIPMENT LCD Counter Top Security Computer Cabinet, Dark Gray (239114DG)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet, Complete Bundle, Black (239115CBK)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- Global Equipment Computer Cabinets