Global Equipment

Deluxe Mobile Security Computer Cabinet, Blue, Assembled


product price: $1,627.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GECTM DELUXE MOBILE SECURITY COMPUTER CABINET - BLUE - ASSEMBLED THIS HEAVY DUTY UNIT PROVIDES SECURE STORAGE FOR ALL YOUR COMPUTER HARDWARE. RUGGED 12 AND 16 GAUGE STEEL WITH CHANNEL FORMED REINFORCEMENTS FOR ADDED STRENGTH. UPPER COMPARTMENT FEATURES A BREAK RESISTANT ACRYLIC WINDOW AND ACCOMMODATES LCD OR CRT MONITORS UP TO 27" DIAGONAL. LOWER COMPARTMENT INCLUDES ONE 23"W X 26"D HEIGHT ADJUSTABLE SLIDE OUT SHELF AT 2" INCREMENTS. FEATURES INCLUDE LOCKABLE 24-1/4"W X 22"D SLIDE-OUT KEYBOARD/MOUSE TRAY WITH FULL EXTENSION DRAWER GLIDES. CABLE MANAGEMENT GROMMET. LOCKING ACCESS DOORS IN FRONT AND REAR WITH 2 CYLINDER LOCKS EACH, ALL LOCKS KEYED ALIKE. FULL ACCESS DOOR IN REAR ALLOWS FOR EASY WIRING AND IS LOUVERED FOR VENTILATION. FILTERED AIR INTAKE FAN TO COOL HARDWARE WHILE KEEPING OUT DUST AND DEBRIS WITH FOAM SEALS ON ALL DOORS. NON-MARKING HEAVY DUTY 5"CASTERS (2 SWIVEL WITH BRAKE, 2 RIGID). BLUE POWDER COAT FINISH. PURCHASE THE OPTIONAL 23U EIA RACK KIT TO MOUNT ROUTERS, SERVERS AND SWITCHES IN BOTTOM COMPARTMENT (HARDWARE INCLUDED). UPPER FRAME CONSISTS OF: 24 GAUGE PANELS, 19 GAUGE SLIDING KEYBOARD/MOUSE TRAY. LOWER FRAME CONSISTS OF: 23 GAUGE DOOR & DOOR FRAME, 23 GAUGE SIDE & BOTTOM PANELS, 20 GAUGE DRAWER THICKNESS. SHIPS FULLY ASSEMBLED. DIMENSIONS:
    UPPER COMPARTMENT INTERIOR: 25-3/4"W X 28"D X 20-1/2"H LOWER COMPARTMENT INTERIOR: 25-3/4"W X 28"D X 33"H ACRYLIC WINDOW: 24-1/2"W X 17-3/4"H OVERALL UNIT: 30"W X 30"D X 70-1/2"H

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.