Global Equipment

Deluxe LCD Industrial Computer Cabinet, Black, Unassembled


product price: $1,456.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GECTM DELUXE LCD INDUSTRIAL COMPUTER CABINET, BLACK, UNASSEMBLED EXCLUSIVE LCD COMPUTER CABINET FEATURES LCD MONITOR STORAGE AND A CONVENIENT WRITING SURFACE. THE MONITOR STORAGE AREA PROVIDES SECURITY FOR FLAT PANELS SCREENS UP TO 27" DIAGONAL. INDUSTRIAL LCD COMPUTER CABINETS PROVIDE OPTIMUM SECURITY TO ALL YOUR VALUABLE COMPUTER EQUIPMENT. BUILT TO LAST USING RUGGED 12 AND 16 GAUGE STEEL WITH CHANNEL REINFORCEMENTS FOR EXTRA STRENGTH. DOORS FEATURE FOAM SEALS TO KEEP OUT DUST AND DEBRIS. FULL ACCESS DOOR IN REAR ALLOWS EASY WIRING AND IS LOUVERED FOR VENTILATION. DOORS INCLUDE CYLINDER LOCKS FOR SECURITY; ALL LOCKS KEYED ALIKE (1 LOCK ON LOWER COMPARTMENT, 2 ON REAR). MOBILE COMPUTER CABINET INCLUDES 2 FILTERED AIR INTAKE FANS (1 IN TOP AND 1 IN BOTTOM COMPARTMENT). FLAT SCREEN MONITORS ARE KEPT SAFE IN TOP COMPARTMENT WITH BREAK RESISTANT ACRYLIC WINDOW. FEATURES A CONVENIENT 30"W X 18-1/4"D SLOPED WRITING SURFACE AND LOCKABLE 24"W X 22"D SLIDE-OUT KEYBOARD/MOUSE TRAY WITH FULL EXTENSION DRAWER GLIDES. CABLE MANAGEMENT GROMMET. LOWER COMPARTMENT INCLUDES ONE 23"W X 26"D HEIGHT ADJUSTABLE SLIDE-OUT SHELF THAT ADJUSTS AT 2" INCREMENTS. THE SLIDE-OUT SHELF CAN HOLD UP TO 90 LBS. NON-MARKING HEAVY DUTY 5" CASTERS (2 SWIVEL WITH BRAKE, 2 RIGID). POWDER COAT FINISH. UPPER FRAME CONSISTS OF: 24 GAUGE PANELS, 19 GAUGE SLIDING KEYBOARD/MOUSE TRAY. LOWER FRAME CONSISTS OF: 23 GAUGE DOOR & DOOR FRAME, 23 GAUGE SIDE & BOTTOM PANELS, 20 GAUGE DRAWER THICKNESS. EASY ASSEMBLY. ALSO AVAILABLE IN FULLY-ASSEMBLED UNIT (MODEL# 249190ABK). DIMENSIONS:
    UPPER COMPARTMENT INTERIOR: 25-3/4"W X 10"D X 22-1/2"H LOWER COMPARTMENT INTERIOR: 26-3/4"W X 28-1/8"D X 31"H ACRYLIC WINDOW: 24-1/2"W X 17-3/4"H SLOPED WRITING SURFACE: 30"W X 18-1/4"D SLIDE-OUT KEYBOARD TRAY: 24"W X 22"D OVERALL UNIT: 30"W X 30"D X 66-3/8"H HEIGHT CLEARANCE FOR SHELF: 23-1/2" OPTIONAL ACCESSORIES (SOLD SEPA

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.