Global Equipment

Counter Top Fold-Out Computer Security Cabinet, Black


product price: $899.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

COUNTER TOP FOLD OUT COMPUTER SECURITY CABINET - METAL / BLACK THIS DESK/COUNTER TOP FOLD-OUT COMPUTER SECURITY CABINET FEATURES TWO FOLD-OUT STORAGE CUBBIES THAT ALSO DOUBLE AS A LOCKING SECURITY ENCLOSURE. EACH STORAGE CUBBY MEASURES 12"W X 11"D X 16 1/4"H AND HAS AN ADJUSTABLE SHELF. POWERFUL MAGNETIC STOPS HOLD THE CUBBIES IN PLACE, AND MAKES IT A BREEZE TO CLOSE. WHEN OPENED, YOUR MONITOR AND A 24 1/2"W X 11 1/8"D WORK SURFACE IS REVEALED WITH AMPLE SPACE FOR A KEYBOARD (UP TO 2 1/2" MAX HEIGHT) AND WRITING SURFACE. THE MONITOR INTERIOR DIMENSIONS ARE 24 3/8"W X 10 1/4"D X 19 1/2"H AND CAN FIT MONITORS UP TO 24". ALSO FEATURED ARE BOTH LEFT AND RIGHT RETRACTABLE 10"W X 7 3/4"D MOUSE TRAYS PROVIDING EVEN MORE WORK SPACE. THE MIDDLE LOCKING CABINET CAN BE USED FOR STORAGE OR FOR YOUR DESKTOP PC. THE MIDDLE CABINET INTERIOR MEASURES 24 3/8"W X 9"H X 21"D, LARGE ENOUGH FOR ALMOST ANY DESKTOP COMPUTER. IT COMES WITH FRONT AND REAR LOCKING DOORS FOR ULTIMATE CONVENIENCE. MIDDLE CABINET DOOR OPENINGS MEASURE 22"W X 8 1/2"H. OPTIONAL ACCESSORIES INCLUDE UP TO 2 COOLING FANS (FOR THE TOP AND CPU SECTIONS), AS WELL AS A DUAL-SIDED POWER OUTLET. ALL LOCKS ARE KEYED ALIKE FOR CONVENIENCE. EASY ASSEMBLY. DIMENSIONS: EACH STORAGE CUBBY INTERIOR - 12"W X 11"D X 16 1/4"H MONITOR INTERIOR - 24 3/8"W X 10 1/4"D X 19 1/2"H MOUSE TRAY - 10"W X 7 3/4"D CABINET INTERIOR - 24 3/8"W X 9"H X 21"D WHOLE CABINET - 24 1/2"W X 22 1/2"D X 29 3/4"H

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.