Shop All Direct Drive Exhaust Fans
Global Equipment
Continental Dynamics® 30" Direct Drive Exhaust Fan, 1 Speed, 8000 CFM, 1/4 HP
Mfr # 246510
Zoro # G502575102
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 246510
- Zoro # G502575102
- UPC # 707022115957
- Country of Origin China
- Category Direct Drive Exhaust Fans
Description
GUARD MOUNTED DIRECT DRIVE EXHAUST FANS 30" GUARD MOUNTED DIRECT DRIVE EXHAUST FAN GUARD MOUNTED DIRECT DRIVE EXHAUST FANS ARE MADE FOR LOW-PRESSURE EXHAUSTING AND COOLING APPLICATIONS. THREE ALUMINUM FAN BLADES ARE ENCLOSED IN STEEL SPIRAL WIRE GUARDS FOR SAFETY. FAN CAN BE BOLTED DIRECTLY TO THE WALL WITH BUILT-IN MOUNTING HOLES. FAN IS SINGLE SPEED WITH AN OPERATING SPEED OF 1100 RPM. 120V. FAN MEASURES 30" IN DIAMETER.UL, CUL LISTEDAND CONFORMS TO UL507 STANDARD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax38 Gripnotch Browning Belt (AX38)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-029)
- SANTA FE Dehumidifier Filter, MERV-13, (9"x11"x1"), 1 Replacement Filter, for Santa-Fe Compact & Ultra 70 (4037724)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CL)
- GLOBAL EQUIPMENT Continental Dynamics® 18" Direct Drive Exhaust Fan, 1 Speed, 5250 CFM, 1/8 HP (246508)
- GLOBAL EQUIPMENT Continental Dynamics® 10" Direct Drive Exhaust Fan, 1 Speed, 1500 CFM, 1/30 HP (246506)
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Venturi, 1/8HP, 3-Speed, Gray (CE 16-DV)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- Global Equipment Direct Drive Exhaust Fans