Shop All Direct Drive Exhaust Fans
Global Equipment
Continental Dynamics® 12" Direct Drive Exhaust Fan, 3 Speed, 2150 CFM, 1/12 HP
Mfr # 246618
Zoro # G502575126
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 246618
- Zoro # G502575126
- UPC # 707022121156
- Country of Origin China
- Category Direct Drive Exhaust Fans
Description
GUARD MOUNTED DIRECT DRIVE EXHAUST FANS 12" 3-SPEED DIRECT DRIVE EXHAUST FAN GUARD MOUNTED DIRECT DRIVE EXHAUST FANS ARE MADE FOR LOW-PRESSURE EXHAUSTING AND COOLING APPLICATIONS. THREE ALUMINUM FAN BLADES ARE ENCLOSED IN STEEL SPIRAL WIRE GUARDS FOR SAFETY. FAN CAN BE BOLTED DIRECTLY TO THE WALL WITH BUILT-IN MOUNTING HOLES. FAN IS OPERATED WITH THREE SPEEDS OF UP TO 1500 RPM. 120V. FAN MEASURES 12" IN DIAMETER WITH AN OVERALL SIZE OF 13-1/2". UL, CUL LISTEDAND CONFORMS TO UL507 STANDARD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- ATLANTIC BLOWERS Centrifugal Blower, 3 HP, 1307 cfm (ABC-500)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- GLOBAL EQUIPMENT Continental Dynamics® 18" Direct Drive Exhaust Fan, 1 Speed, 5250 CFM, 1/8 HP (246508)
- GLOBAL EQUIPMENT Continental Dynamics® 10" Direct Drive Exhaust Fan, 1 Speed, 1500 CFM, 1/30 HP (246506)
- GLOBAL EQUIPMENT Continental Dynamics® 10" Direct Drive Exhaust Fan, 3 Speed, 1500 CFM, 1/30 HP (246617)
- GLOBAL EQUIPMENT 42" Direct Drive Portable Drum Blower Fan, 17600 CFM, 1 HP (FE-105D5FOL)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E046)
- AIRMASTER FAN Fan 12 Inch Dd Lp Wall Fan (24110)
- MARADYNE Cooling Fan, Reversible, 12 in. dia., 12VDC (M122K)
- Global Equipment Direct Drive Exhaust Fans