Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Global Equipment
Continental Dynamics® 10" Corrosion Resistant Exhaust Fan, 1 Speed, 1/20 HP, Single Phase
Mfr # APB-10D
Zoro # G002575107
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # APB-10D
- Zoro # G002575107
- UPC # 707022400725
- Country of Origin China
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Description
CONTINENTAL DYNAMICS (CD) LINEUP OF CORROSION RESISTANT EXHAUST FANS WITH SHUTTER ARE DESIGNED FOR PEAK PERFORMANCE IN A MULTITUDE OF COMMERCIAL, INDUSTRIAL, AND AGRICULTURAL APPLICATIONS; FROM FACTORIES, WAREHOUSES, GREENHOUSES, BARNS, INDOOR GROW ROOMS, AND MUCH MORE. THESE EXHAUST FANS ARE CONSTRUCTED TO RESIST RUST AND CORROSION. THE FAN GUARD IS MADE OF EPOXY COATED STEEL WITH A FIBERGLASS SHUTTER FRAME. FAN BLADES ARE MADE OF FIBERGLASS REINFORCED POLYPROPYLENE, AND THE MOTOR IS TOTALLY ENCLOSED AIR OVER WITH CLASS B INSULATION WITH PROVISIONS FOR DIRECT WIRING. UL, CUL LISTED AND CONFORMS TO OSHA AND UL507 STANDARDS. ALL FANS FEATURE THERMAL PROTECTION AND CAN BE OPERATED VIA THERMOSTAT (SOLD SEPARATELY).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- GLOBAL INDUSTRIAL Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V (292893)
- CANARM Shutter Fan, 30In Bld Dia, Galvalume, 120 (GSF2-30B)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- CANARM Shutter Fan, 18In Bld Dia, Galvalume, 120 (GSF3-18A)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- CANARM Shutter Fan, 20In Bld Dia, 120V (GSF3-20A)
- MULTIFAN Exhaust Fan, 12 In, 240V (V2E30K6M71100)
- Global Equipment Direct Drive Corrosion Resistant Shutter Mount Fans