Shop All Workbenches
Global Equipment
Complete Packing Workbench, Maple Butcher Block Square Edge, 60"W x 30"D
Mfr # 244183
Zoro # G202535093
original price:
$1,628.99
10% off
new price: $1,465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,465.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 244183
- Zoro # G202535093
- Country of Origin China
- Category Workbenches
Description
THE COMPLETE PACKING WORKBENCH INCLUDES A RISER KIT, AND LOWER SHELF KIT. THIS WORKBENCH FEATURES 1-3/4" THICK MAPLE SQUARE EDGE TOP SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GA STEEL TUBULAR LEGS THAT ADJUST FROM 28 - 34"H AT 2" INCREMENTS AND ARE TESTED TO 5000 LBS CAPACITY, ENSURING THE WEIGHT IS EVENLY DISTRIBUTED. IT INCLUDES ADJUSTABLE LEVELLING FLOOR GLIDES AND LEVELLING FOOT PLATES THAT ALLOW FLOOR ANCHORING. THIS WORKBENCH HAS A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE. THE RISER KIT INCLUDES 48"H UPRIGHTS, BIN RAIL, REEL HOLDER, TWO 12" DEPTH SHELVES (1 WITH 6 ADJUSTABLE CARTON DIVIDERS), AND A 60"W LED LIGHT KIT. THE LOWER SHELF KIT MEASURES 25"D WITH 4 CARTON DIVIDERS AND A HAS 5"H STORAGE SHELF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Sq 1" Rt Ang Dbl Flanged Qf 145" Profile (9010-145)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Clear (QUS238CL)
- GLOBAL INDUSTRIAL Stationary Reel Dispenser, 6 Axles (184629)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- Global Equipment Workbenches