Shop All Workbenches
Global Equipment
Complete Mobile Packing Workbench W/Power, ESD Safety Edge, 60"W x 30"D
Mfr # 244190AB
Zoro # G002534623
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,141.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 244190AB
- Zoro # G002534623
- Country of Origin China
- Category Workbenches
Description
THE MOBILE ELECTRIC PACKING WORKBENCH COMES WITH A POWER APRON, RISER KIT, LOWER SHELF KIT AND CASTER KIT FOR USER CONVENIENCE. THIS WORKBENCH FEATURES 1-1/4" THICK ESD SAFETY EDGE TOP SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GAUGE STEEL TUBULAR LEGS. THIS 36"H BENCH IS TESTED TO 2000 LBS CAPACITY TO ENSURE THE WEIGHT IS EVENLY DISTRIBUTED. THIS WORKBENCH COMES WITH A POWDER COAT FINISH, AND IT IS QUICK AND EASY TO ASSEMBLE. THE PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD. THE RISER KIT INCLUDES 48"H UPRIGHTS, BIN RAIL, REEL HOLDER, TWO 12" DEPTH SHELVES (1 WITH 6 ADJUSTABLE CARTON DIVIDERS), AND A 72"W LED LIGHT KIT. THE LOWER SHELF KIT MEASURES 25"D WITH 4 CARTON DIVIDERS AND A HAS 5"H STORAGE SHELF. THE CASTER KIT INCLUDES 5" PHENOLIC SWIVEL CASTERS WITH BRAKES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- EASY TRACK Easy Track Wardrobe Rod (RA1204)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU5)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- Global Equipment Workbenches