Shop All Workbenches
Global Equipment
Complete Mobile Packing Workbench, Laminate Square Edge, 60"W x 30"D
Mfr # 244179A
Zoro # G902534679
product price: $1,472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 244179A
- Zoro # G902534679
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY COMPLETE MOBILE PACKING WORKBENCH PLASTIC SQUARE EDGE - 60 X 30 COMPLETE MOBILE PACKING WORKBENCH INCLUDES WORKBENCH, RISER KIT, LOWER SHELF KIT AND CASTER KIT. WORKBENCH INCLUDES 1-5/8" THICK PLASTIC SQUARE EDGE TOP SUPPORTED BY HEAVY-DUTY 2" SQUARE 14 GAUGE STEEL TUBULAR LEGS. 36"H BENCH IS TESTED TO 2,000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. RISER KIT INCLUDES 48"H UPRIGHTS, BIN RAIL, REEL HOLDER, (2) 12" DEPTH SHELVES (1 WITH 6 ADJUSTABLE CARTON DIVIDERS), AND A 60"W LED LIGHT KIT. LOWER SHELF KIT MEASURES 25"D WITH 4 CARTON DIVIDERS AND A 5"H STORAGE SHELF. CASTER KIT INCLUDES 5" PHENOLIC SWIVEL CASTERS WITH BRAKES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- KNAPE & VOGT White Steel Heavy Duty Shelf Bracket 14 Ga. 16-1/2 in. L (82 WH 16.5)
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes (303B-15.75-95)
- ECONOCO Counter Literature Holder, 8 1/2x11", PK12 (IM/CT811)
- GLOBAL EQUIPMENT 60x30 Pedestal Workbench - 4 Drawers 1 Cabinet, Shop Top Safety Edge Gray (300747)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- Global Equipment Workbenches