Shop All Workbenches
Global Equipment
Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30"
Mfr # 606929
Zoro # G902536048
product price: $622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$622.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 606929
- Zoro # G902536048
- Country of Origin China
- Category Workbenches
Description
INDUSTRIAL ADJUSTABLE HEIGHT WORKBENCH SQUARE EDGE PLASTIC TOP INDUSTRIAL ADJUSTABLE HEIGHT WORKBENCH IS MADE OF ALL-WELDED STEEL FOR LONG LASTING DURABILITY AND STRENGTH. OPEN LEG WORKBENCH FEATURES 3" WIDE 13 GAUGE CHANNEL FORMED STEEL LEGS WITH ADJUSTABLE HEIGHT FROM 57-1/2 TO 62-1/2" HIGH ON 1" INCREMENTS. FEATURES A 15" DEEP SHELF BELOW BENCH TOP FOR CONVENIENT STORAGE. 1-1/2" THICK TOP WITH SIDE TO SIDE STEEL REINFORCEMENT AND 800 LB. CAPACITY PROVIDES STRONG, STURDY WORK SURFACE. BENCH TOP CONSTRUCTED OF PLASTIC LAMINATE WITH STANDARD SQUARE EDGE. COMPLETE WORKBENCH INCLUDES 28" STEEL PEGBOARD RISER, POWER STRIP, STEEL DRAWER, LOWER SHELF AND 30 PC. PEG HOOK SET. DIMENSIONS ARE 60"W X 30"D. COLOR IS BLUE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30120YELLOBLANK)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- AKRO-MILS Plastic Divider, Black, 10 21/64 in L, 1/4 in W, 4 13/32 in H, 6 PK (402305KY86)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- Global Equipment Workbenches