Shop All Wire Shelf Units
Global Equipment
Chrome Wire Shelving With 24 9"H Nest Stack Shipping Totes Gray, 48x18x74
Mfr # 269014GY
Zoro # G502532136
product price: $939.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 269014GY
- Zoro # G502532136
- Country of Origin Unknown
- Category Wire Shelf Units
Description
CHROME WIRE SHELVING WITH 24 9"H NEST & STACK SHIPPING TOTES GRAY, 48X18X74 ATTRACTIVE CHROME SHELVING FEATURES STACK AND NEST TOTES THAT ARE IDEAL FOR ARCHIVAL STORAGE AND INVENTORY CONTROL APPLICATIONS. CHROME WIRE SHELVING OFFERS AN ATTRACTIVE FINISH THAT'S SUITABLE FOR RETAIL ENVIRONMENTS. CHROME WIRE SHELVES FEATURE TRUSS PERIMETER FOR EXTRA STRENGTH AND REINFORCEMENT WHILE ALLOWING LIGHT, AIR AND SPRINKLER PENETRATION. 800 LB. SHELF CAPACITY. OPEN WIRE DESIGN HELPS REDUCE DUST ACCUMULATION. STACK AND NEST TOTES ARE MADE OF INJECTION MOLDED, HIGH DENSITY POLYETHYLENE THAT COMPLIES WITH USDA AND FDA REGULATIONS. WILL NOT RUST, CORRODE OR BEND. PLASTIC SHIPPING TOTES ARE CHEMICAL RESISTANT AND WATERPROOF. ALLOWS STACKING AND 180° NESTING FOR COMPACT STORAGE. ADD MOBILITY TO YOUR SHELVING UNIT WITH OPTIONAL CASTER KITS . EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 16" Long X 6" Deep (AMG WS-0616)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- ZORO SELECT Shelf Side/Back Ledge 24", Chrome, 2PK (5GRN1)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- GLOBAL EQUIPMENT Wire Mesh Panel, 5' W x 8'H (603324)
- GLOBAL EQUIPMENT Nexel Stainless Steel Wire Shelving Add-On 60"W x 18"D x 86"H (A18608S)
- GLOBAL EQUIPMENT Space-Trac 5 Unit Storage Shelving Poly-Z-Brite 48"W x 24"D x 74"H - 14 Ft. (B2177920)
- GLOBAL EQUIPMENT 110 Gal Drum Storage Safety Cabinet-Manual Close w/ Rollers (EDZ-110)
- GLOBAL EQUIPMENT Nexel Chrome Corner Wire Shelving 24"W x 18"D x 54"H (796554)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- Global Equipment Wire Shelving