Shop All Lab Chairs & Stools
Global Equipment
Chrome Two-Step Foot Stool With Handrail
Mfr # 436961HR
Zoro # G302574558
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 436961HR
- Zoro # G302574558
- Country of Origin Unknown
- Category Lab Chairs & Stools
Description
THE GECTM TWO-STEP FOOT STOOL WITH HANDRAIL IS IDEAL FOR PATIENT ROOMS, EXAM ROOMS, SUPPLY CLOSETS AND MANY OTHER MEDICAL SETTINGS. THE HANDRAIL ALLOWS THE USER TO HAVE ADDED SAFETY AND STABILITY WHEN USING THE STOOL TO ACCESS HIGH, HARD TO REACH AREAS. THE CHROME STEEL CONSTRUCTION ON THIS TWO-STEP STOOL IS DURABLE AND ATTRACTIVE. THE NON-SKID, RIBBED RUBBER PLATFORM PROVIDES STABILITY, AS DO REINFORCED RUBBER TIPS ON THE LEGS. FEATURES:
- STURDY, 1" DIAMETER CHROME STEEL TUBING CONSTRUCTION NON-SKIP RIBBED RUBBER PLATFORM REINFORCED RUBBER TIPS ANGLED HANDRAIL 44" AT HIGHEST POINT FIRST STEP: 14"W X 11-1/8"D X 8-7/8"H SECOND STEP: 14"W X 11-1/8"D X 16-1/4"H OVERALL DIMENSIONS: 15-1/2"W X 24-1/2"D X 44"H NET WEIGHT: 14 LBS WEIGHT CAPACITY: 500 LBS. HANDRAIL CAN BE ATTACHED ON EITHER SIDE FOR LEFT HAND OR RIGHT HAND USE LIMITED : 1 YEAR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool with Backrest, Black (240157ABK)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- LASTPLAY Busted Knuckl Garage Stool (LA355810)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Desk Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VDHCH-MB-CR-CC-8540)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- Global Equipment Lab Chairs & Stools