Shop All Wire Shelf Accessories
Global Equipment
Cashier Shield 96"L X 36"H W/ Clamp On Base And Center Clamp On Base Silver
Mfr # 298650
Zoro # G502662444
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 298650
- Zoro # G502662444
- UPC # 707022444064
- Country of Origin United States
- Category Wire Shelf Accessories
Description
GECTM CASHIER SHIELD 96"L X 36"H, WITH CLAMP ON BASE AND CENTER CLAMP ON BASE, SILVER SOCIAL DISTANT COMPLIANT AND MOUNTABLE BARRIERS PROVIDE EASY-TO-MANAGE FRONTLINE GERM PROTECTION FOR WORKERS AND CUSTOMERS AT KIOSK, CHECKOUT LANES, OR RECEPTION STATIONS. RELIABLE AND EASY-TO-SETUP 1/8" THICK ACRYLIC BASE STANDS UPRIGHT TO BLOCK PASSAGES OF AIRBORNE GERMS BETWEEN CUSTOMERS AND CASHIERS. CLEAR, TRANSPARENT FINISH ALLOWS EASY VISIBILITY. SHIELD UNIT CAN BE ELEVATED TO ALLOW A "PASS THRU" TO ENSURE UNINTERRUPTED TRANSACTION FLOW. CLAMP ON BASE ATTACHES TO COUNTER EDGES AND RAILINGS THAT ARE ANGULAR IN DESIGN TO MAINTAIN STABILITY FOR A VARIETY OF COUNTER SURFACES. INCLUDES S KNOB THAT SECURES TO COUNTER TOPS FROM 3/4" TO 1-1/2" THICK. DIMENSIONS ARE 96"L X 36"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED601BL)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity (797085)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 2" Male NPT Pipe Thread (B700407)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x 2" Female NPT Pipe Thread (B700415)
- GLOBAL EQUIPMENT Polypropylene 2" Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter (B700379)
- GLOBAL EQUIPMENT Deck Support 24" - 3 Pack (24-3)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- GLOBAL INDUSTRIAL Chrome Ledge 42L X 4H for Wire Shelves (AL442C)
- Global Equipment Wire Shelf Accessories