Shop All Wire Shelf Accessories
Global Equipment
Cashier Shield 48"L X 24"H W/ Clamp On Base And Center Clamp On Base Silver
Mfr # 298648
Zoro # G202662423
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 298648
- Zoro # G202662423
- UPC # 707022444040
- Country of Origin United States
- Category Wire Shelf Accessories
Description
GECTM CASHIER SHIELD 48"L X 24"H, WITH CLAMP ON BASE AND CENTER CLAMP ON BASE, SILVER SOCIAL DISTANT COMPLIANT AND MOUNTABLE BARRIERS PROVIDE EASY-TO-MANAGE FRONTLINE GERM PROTECTION FOR WORKERS AND CUSTOMERS AT KIOSK, CHECKOUT LANES, OR RECEPTION STATIONS. RELIABLE AND EASY-TO-SETUP 1/8" THICK ACRYLIC BASE STANDS UPRIGHT TO BLOCK PASSAGES OF AIRBORNE GERMS BETWEEN CUSTOMERS AND CASHIERS. CLEAR, TRANSPARENT FINISH ALLOWS EASY VISIBILITY. SHIELD UNIT CAN BE ELEVATED TO ALLOW A "PASS THRU" TO ENSURE UNINTERRUPTED TRANSACTION FLOW. CLAMP ON BASE ATTACHES TO COUNTER EDGES AND RAILINGS THAT ARE ANGULAR IN DESIGN TO MAINTAIN STABILITY FOR A VARIETY OF COUNTER SURFACES. INCLUDES S KNOB THAT SECURES TO COUNTER TOPS FROM 3/4" TO 1-1/2" THICK. DIMENSIONS ARE 48"L X 24"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- WESCO Steel Vertical Slide Drum Deheader (272303)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- GLOBAL EQUIPMENT 10' High Gray Angle Post Set of 4 (790CP104)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 2" Male NPT Pipe Thread (B700407)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- PACIFIC PANEL PRODUCTS GEC™ Melamine Laminated Deck 36"W x 24"D x 1/2" Thick (36X24WH)
- Global Equipment Wire Shelving