Shop All Packing Paper
Global Equipment
Cardboard Edge Protector Cutter
Mfr # AC110
Zoro # G502661294
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # AC110
- Zoro # G502661294
- UPC # 707022399463
- Country of Origin Taiwan, Province of China
- Category Packing Paper
Description
THIS EDGE CUTTER PROVIDES A CONVENIENT AND EFFICIENT METHOD OF CUTTING CARDBOARD EDGES FOR WAREHOUSES, MAIL ROOMS, AND MORE. THE SAFETY PIN IS DESIGNED TO LOCK THE CUTTER HANDLE IN PLACE WHEN NOT IN USE AS AN ADDED PRECAUTION. UNITS ARE PORTABLE OR MAY BE CLAMP MOUNTED TO BENCHES OR WORKSTATIONS FOR LOCATION VERSATILITY. THE ERGONOMIC PIG TAIL SHAPE HANDLE ALLOWS CONVENIENT USER ACCESS AND HANDLING. INTEGRATED HOLDER STORES ADDITIONAL SUPPLIES SUCH AS KNIVES, RULERS, PENCILS, AND MORE. THE DURABLE STEEL CONSTRUCTION PROVIDES STRENGTH FOR YEARS OF RELIABLE SERVICE. CAN BE USED TO CUT EDGES WITH 0.120", 0.160" AND 0.255" THICKNESS. MAXIMUM CUTTING DIMENSIONS ARE 3" X 3". COLOR FINISH IS BLACK. DIMENSIONS ARE 21"L X 8-1/10"W X 14"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- CHARLES LEONARD Letter Size Plastic Clipboard, Clear, PK6 (89710)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- GLOBAL EQUIPMENT Global Industrial„¢ Semi-Automatic Random Case Sealer, Top & Bottom Belt Drive, Universal Heads (FXJ-5050Q)
- GLOBAL EQUIPMENT Replacement AC Adapter, 12V 500mA For 318503, 244241 244242 (AC Adapter - 12V 500mA)
- GLOBAL EQUIPMENT Global Industrial„¢ Stretch Wrap Machine Ramp For 412409, 59-1/16"Lx39-3/8"W (XT-4505-1 Ramp)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- Global Equipment Packing Paper