Shop All Enclosure Covers & Accessories
Global Equipment
Back Panel 48 X 97
Mfr # 254289
Zoro # G302608857
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Assembled
- Color finish Gray
- Accessory width 48 in
- Accessory height 97 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 254289
- Zoro # G302608857
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Accessory width | 48 in |
Accessory height | 97 in |
Details
Item | Back Panel |
Assembly | Assembled |
Color finish | Gray |
Construction | Steel |
Description
BACK PANEL 48 X 97 - 254289 PUNCHED ON 1" CENTERS FOR ATTACHING TO UPRIGHTS, USE THESE TO ENCLOSE THE BACK OF A UNIT OR BETWEEN TWO BACK TO BACK UNITS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- LEVITON Power Strip Mounting Bracket, Adjustable (5300M-BKT)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- Global Equipment Enclosure Covers & Accessories