Shop All Enclosure Covers & Accessories
Global Equipment
Back Panel 48 X 73
Mfr # 254287
Zoro # G102609108
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory width 48 in
- Assembly Assembled
- Accessory height 73 in
- Color finish Gray
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 254287
- Zoro # G102609108
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Accessory width | 48 in |
Accessory height | 73 in |
Details
Item | Back Panel |
Assembly | Assembled |
Color finish | Gray |
Construction | Steel |
Description
BACK PANEL 48 X 73 - 254287 PUNCHED ON 1" CENTER FOR ATTACHING TO UPRIGHTS. TWO PIECES. BACK PANE ENCLOSE BACK OF UNIT OR BETWEEN TWO BACK TO BACK UNITS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG614)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK61)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- RITTAL Cable Entry Section, 880208 (8802.08)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- VYNCKIER Enclosure (A61-2412DT)
- JANDORF Bushing Rubber 15/16Majd 61481 (3395407)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- Global Equipment Enclosure Covers & Accessories