Shop All Enclosure Covers & Accessories
Global Equipment
Back Panel 48 X 63
Mfr # 254286
Zoro # G502609227
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color finish Gray
- Accessory width 48 in
- Accessory height 63 in
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 254286
- Zoro # G502609227
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Accessory width | 48 in |
Accessory height | 63 in |
Details
Item | Back Panel |
Construction | Steel |
Color finish | Gray |
Assembly | Assembled |
Description
BACK PANEL 48 X 63 - 254286 PUNCHED ON 1" CENTER FOR ATTACHING TO UPRIGHTS. ONE PIECE. BACK PANEL ENCLOSE BACK OF UNIT OR BETWEEN TWO BACK TO BACK UNITS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- Global Equipment Enclosure Covers & Accessories