Shop All Enclosure Covers & Accessories
Global Equipment
Back Panel 36 X 63
Mfr # 254280
Zoro # G502608527
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color finish Gray
- Assembly Assembled
- Accessory height 63 in
- Accessory width 36 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 254280
- Zoro # G502608527
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Accessory height | 63 in |
Accessory width | 36 in |
Details
Item | Back Panel |
Color finish | Gray |
Assembly | Assembled |
Construction | Steel |
Description
BACK PANEL 36 X 63 - 254280 PUNCHED ON 1" CENTER FOR ATTACHING TO UPRIGHTS. ONE PIECE. BACK PANEL ENCLOSE BACK OF UNIT OR BETWEEN TWO BACK TO BACK UNITS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Rocker (9801GRY)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 9.80 in D, NEMA 12, 3R, 4, Hinged (JB161410HC)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- Global Equipment Enclosure Covers & Accessories