Shop All Wire Shelf Accessories
Global Equipment
B-Rate Depository Safe Front Loading, 1 Door, Digital Lock, 14Wx14Dx20-1/4H
Mfr # DS201414E
Zoro # G602662474
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # DS201414E
- Zoro # G602662474
- UPC # 707022364898
- Country of Origin China
- Category Wire Shelf Accessories
Description
GLOBAL B-RATE DEPOSITORY SAFE FRONT LOADING, 1 DOOR, DIGITAL LOCK, 14"W X 14"D X 20-1/4"H DEPOSITORY SAFE IS DESIGNED FOR PROTECTION AGAINST ROBBERY AS WELL AS INTERNAL THEFT, ALLOWING QUICK DEPOSITS AND SECURE STORAGE FOR CASH AND MISCELLANEOUS VALUABLES WITHOUT ACTUAL ACCESS INSIDE THE SAFE. THEY ALSO PROTECT MONEY COLLECTIONS WHERE IMMEDIATE DEPOSITS ARE REQUIRED. THE SOLID STEEL CONSTRUCTION PROVIDES MAXIMUM STRENGTH AND DURABILITY THAT WILL KEEP YOUR SAFE LASTING LONG WHILE BEING ABLE TO WITHSTAND PHYSICAL ABUSE FROM FORCED ATTEMPTS. FEATURES
- ALL STEEL CONSTRUCTION WITH 1⁄2" THICK STEEL DOOR 1" DIAMETER SOLID STEEL LIVE LOCKING BOLTS PROVIDE ADDED SECURITY HEAVY DUTY DEAD BAR PREVENTS DOOR REMOVAL DURING A FORCED ENTRY ATTEMPT FRONT DROP HOPPER LOADING STYLE WITH ONE COMPARTMENT DESIGN ANTI-FISH BATTLE PREVENT THEFT THROUGH THE DEPOSIT DOOR BATTERY OPERATED ELECTRONIC LOCK PROTECTED BY AN INTERNAL SPRING LOADED RELOCKING DEVICE EASILY CHANGE YOUR PERSONAL CODE IN SECONDS PROGRAMMABLE 1 TO 59 MINUTES UNLOCKING TIME-DELAY IF COMBINATIONS ARE ENTERED INCORRECTLY, THE KEYPAD WILL GO INTO LOCKOUT PENALTY MODE, TO PREVENT FURTHER COMBINATIONS TO BE ENTERED BATTERY OPERATED, 9V BATTERY REQUIRED (NOT INCLUDED). FEATURES LOW BATTERY WARNING FOUR PRE-DRILLED ANCHOR HOLES PROVIDED TO SECURE YOUR SAFE TO THE FLOOR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Gray (TH55-3R-GY)
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x 2" Female NPT Pipe Thread (B700415)
- GLOBAL EQUIPMENT Nexel CA5RSB (2) Swivel Brake (2) Rigid Stem Casters, 5" Polyurethane, Set of (4), 1200 lb Cap (798824)
- GLOBAL EQUIPMENT Polypropylene S60x6 Female Buttress C/W x 1" Part A Camlock Adapter (B700429)
- GLOBAL EQUIPMENT Nexel CA4S4 (4) Swivel Stem Casters, 4" Rubber, Set of (4), 500 lb Capacity (184233*)
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- GLOBAL EQUIPMENT Gravity Carton Flow Roller Track Kit 48" (184200)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- Global Equipment Wire Shelving