Shop All Drain Cleaning Machines
Global Equipment
Autofeed Drain Cleaner Machine For 2-4" Pipe, 220 RPM, 75' Cable
Mfr # D02-004B
Zoro # G702701820
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # D02-004B
- Zoro # G702701820
- UPC # 707022448871
- Country of Origin China
- Category Drain Cleaning Machines
Description
WHEN PLUMBERS NEED A RELIABLE DRAIN CLEANER WITH AN AUTOMATIC DRIVE TO FINISH THE JOB QUICKLY AND EFFECTIVELY, THEY TURN TO THE GEC ELECTRIC AUTO-FEED DRAIN CLEANER. THE BENEFIT OF AN AUTO FEEDER IS SIMPLE. WHEN THE CLEANING CABLE NEEDS TO BE RETRIEVED, THE USER CAN TUG THE LEVER AND WATCH AS THE CABLE IS REELED BACK INTO THE DRUM, ALLOWING JOBS TO BE FINISHED QUICKER THAN BEFORE. THIS CLEANER CAN BE USED TO UNCLOG SINKS, PIPES, AND TOILETS EFFICIENTLY - AND IF YOU THINK YOU NEED MORE TOOLS TO COME ALONG FOR THE JOB, THIS MODEL COMES WITH AN ATTACHED TOOL BOX FOR HOLDING AND TRANSPORTING YOUR ACCESSORIES. JUST LIKE OUR STANDARD ELECTRIC DRAIN CLEANER, THIS VERSATILE CLEANING MACHINE IS LOADED WITH FEATURES. THE DRAINER RUNS ON A BUILT-IN GFCI MOTOR: 250W, 120V / 60HZ AND A WORKING SPEED OF 220 RPM. A METAL PLATFORM IS LOCATED UNDER THE UNIT FOOT SWITCH TO ALLOW FOR ADDED STABILITY WHEN PRESSURE IS APPLIED. THE SLEEK DESIGN ENABLES THE MACHINE TO FIT THROUGH BATHROOM DOORS AND INTO OTHER NARROW SPACES WITHOUT INTERRUPTING THE FLOW OF THE JOB. THE ELONGATED HANDLEBAR AND BUILT-IN WHEELS ALLOW EASY STEERING CONTROL AND CONVENIENT TRANSPORT WHEN WHEELING THE UNIT AROUND. EQUIPPED WITH 5 INTERCHANGEABLE HEADS TO HANDLE ADDITIONAL DEBRIS OBSTACLES IN THE DRAINING PROCESS. CABLE, CUTTER SET, AND OPERATOR GLOVES ARE INCLUDED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- BON TOOL Rub Brick, No Flute 8" X 3 1/2" X 3/4", 20 Grit Pl Handle (12-281)
- MAYHEW 9-Pc Pneu Replaceable Tip Hammer S (32026)
- SUPER TOOL Counterbore, 1/4" D, Carbide Tipped (56401)
- GLOBAL INDUSTRIAL Drain Cleaner For 2-4 Pipe, 220 RPM, 75' Cable (670439)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (7DD56)
- MILWAUKEE TOOL M12 AIRSNAKE Drain Cleaning Air Gun Kit (2572B-21)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- Global Equipment Drain Cleaning Machines