Shop All Floor Scrubbers
Global Equipment
Auto Floor Scrubber With Traction Drive, 26" Cleaning Path
Mfr # T70/65 BT
Zoro # G202662195
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,383.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # T70/65 BT
- Zoro # G202662195
- UPC # 707022346245
- Country of Origin China
- Category Floor Scrubbers
Description
GEC¿ AUTOMATIC FLOOR SCRUBBER OFFERS SUPERIOR CLEANING FOR HEAVY DUTY SCRUBBING AND CLEANING APPLICATIONS. ROTATIONALLY MOLDED POLYETHYLENE HOUSING IS CORROSION AND IMPACT RESISTANT. POWERED BY A 3/4 PEAK HORSEPOWER BRUSH MOTOR THAT OFFERS 208 RPM. VARIABLE SPEED CONTROL TRANSAXLE DRIVE; FORWARD AND REVERSE DRIVE. FEATURES LARGE CAPACITY SOLUTION AND RECOVERY TANKS FOR LOW MAINTENANCE. INCLUDES HEAVY DUTY CAST ALUMINUM SQUEEGEE ASSEMBLY AND TWO 13" DECKS (TOTAL OF 26" CLEANING PATH). 26" SCRUBBER FEATURES 18.5 GALLON SOLUTION AND 21 GALLON RECOVERY TANK. PROVIDES 33,368 SQ. FT. PER HOUR COVERAGE. FEATURES INTEGRAL BATTERY CHARGER POWERED BY THE AIRVOLT® BATTERY MANAGEMENT SYSTEM TECHNOLOGY FOR OPTIMAL CHARGING WITH DIGITAL CONTROLLER FOR LONGER RUN TIME. INCLUDES TWO 12V BATTERIES WITH 4.5 HR. RUN TIME PER CHARGE. THE EXCLUSIVE SOFTSTART TECHNOLOGY HELPS EXTEND THE LIFE OF THE FLOOR SCRUBBER. SET OF SQUEEGEE BLADES AND PAD DRIVERS ARE INCLUDED. SCRUB BRUSH AND FLOOR PADS SOLD SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG02)
- HARPER Corn Broom, Light Duty, 10", 39" Metal Hndl (466)
- NOBLES/TENNANT SKIRT - 80CM BRISTLE, FITS TENNANT 9011851, SS5/T5/T5e (1232326)
- BEST SANITIZERS Refillable Wiping System, White, Canister, Polyester, 90 Wipes, 10 in x 7 1/2 in, Unscented, 6 PK (SS10005P)
- GLOBAL EQUIPMENT Auto Walk-Behind Floor Scrubber, 20" Cleaning Path (20' T55/50 B)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- GLOBAL EQUIPMENT Auto Floor Scrubber With Traction Drive, 20" Cleaning Path (T55/50 BT)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 34" Cleaning Path (T150/85 R)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Corded Auto Floor Scrubber, 17" Cleaning Path (T35E)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- Global Equipment Floor Scrubbers