Shop All Hard Case Storage
Global Equipment
Aluminum Tool Case - 18" x 14" x 6" No Foam With Dividers and Panels
Mfr # CASE-1814
Zoro # G002553839
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # CASE-1814
- Zoro # G002553839
- UPC # 691215076166
- Country of Origin China
- Category Hard Case Storage
Details
Material | Aluminum |
Description
ALUMINUM TOOL CASE - 18" X 14" X 6" ALUMINUM CASE HEAVY DUTY ALUMINUM STORAGE CASES PROVIDE EXCELLENT PROTECTION FOR EXPENSIVE EQUIPMENT AND SUPPLIES DURING TRANSPORT. STORAGE CASE IS MADE OF MDF (MEDIUM-DENSITY FIBREBOARD) PANELS WITH ADHERED SILVER PVC (POLYVINYL CHLORIDE) OUTSIDE LAYER WITH ALUMINUM FRAME. RUGGED ALUMINUM STORAGE CASES FEATURE A TEXTURED SURFACE FOR DAMAGE AND MAR RESISTANCE. ROUNDED CORNERS FOR SAFETY. CARRY HANDLE WITH LOCKING LATCHES INCLUDES 2 KEYS FOR SECURITY. LID INCLUDES REMOVABLE PANEL WITH 13 POUCHES AND 4 SLEEVES. LOWER STORAGE AREA INCLUDES SEGMENTED WALLS AND ADJUSTABLE PANELS IN 1/4" INCREMENTS. INCLUDES REMOVABLE SHOULDER STRAP. MEASURES 18"L X 14"W X 6"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- BESSEY 12" Bar Clamp, Wood Handle and 5-1/2" Throat Depth (TC5.512)
- INSIZE Center Gage, Steel (4810-55)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- MILWAUKEE TOOL Storage Case for Milwaukee U Style Dies (49-16-CASE)
- SKB Tan Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18TE)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- Global Equipment Hard Case Storage