Shop All Portable Utility Fans
Global Equipment
Aluminum 24" Industrial Pedestal Fan, Oscillating, 7525 CFM, 1/4 HP
Mfr # FS-65X-C
Zoro # G502581134
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # FS-65X-C
- Zoro # G502581134
- UPC # 707022077323
- Country of Origin China
- Category Portable Utility Fans
Description
GLOBAL OSCILLATING PEDESTAL FAN 24" DIAMETER 24" INDUSTRIAL OSCILLATING PEDESTAL FAN RELIABLE, EFFECTIVE COOLING IS A BREEZE GLOBAL'S 3 SPEED, 1/4HP INDUSTRIAL FAN MOTOR POWERS 3 PRECISION BALANCED METAL FAN BLADES TO PROVIDE ECONOMICAL COOLING AND AIR CIRCULATION FOR ALL ENVIRONMENTS; INCLUDING WAREHOUSES, FACTORIES, OFFICES, KITCHENS AND MORE. OPEN AIR OVER PSC-TYPE BALL BEARING MOTOR IS PERMANENTLY LUBRICATED FOR LONG LIFE. THIS OSCILLATING FAN USES A 70° OSCILLATING SWEEP, AND ALLOWS FIXED HEAD POSITIONING, TO HELP COVER LARGER AREAS FOR OPTIMUM COOLING. THIS PORTABLE FAN HAS A PIVOT-ACTION FAN HEAD THAT ALLOWS VERTICAL AIRFLOW ADJUSTMENTS. A HAND SCREW KNOB IS INCLUDED TO ALLOW TOOL FREE HEIGHT ADJUSTMENTS FROM 56-65"H, MEASURED FROM THE TOP OF FAN. THE 3-SPEED MOTOR PROVIDES 7525/6060/4050 CFM. THIS OSCILLATING PEDESTAL FAN INCLUDES WIRE SAFETY GUARDS, AN 18'L POWER CORD AND A 3-CONDUCTOR PLUG. THIS UNIQUE FEATURE OF 18'L POWER CORD HELPS AVOID THE USE OF ADDITIONAL EXTENSION CORDS. THE LARGE 24" DIAMETER PEDESTAL BASE OF THIS FLOOR FAN ADDS SAFETY AND STABILITY. 120V. MEETS OSHA STANDARDS, UL, CUL LISTEDAND CONFORMS TO UL507 STANDARD. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD. NOT RATED FOR OUTDOOR USE. GLOBAL OUTDOOR RATED UNITS ARE AVAILABLE IN THE LINK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- GOODMAN Fan Blade 26" Fan Blade (B1086768)
- AIR HANDLER 12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W092)
- GLOBAL EQUIPMENT 24" Washdown Rated Stainless Steel Pedestal Fan, 7200 CFM, 1/4 HP (HVP-24SS)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- KLEIN TOOLS Rechargeable Personal Jobsite Fan (PJSFM1)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- SUNHEAT CoolZone CZ500 Ultrasonic Dry Misting Fan With Bluetooth Technology- Red (510900000)
- Global Equipment Portable Utility Fans