Shop All Bulk Storage Racks
Global Equipment
Adjustable Mobile Sheet Rack 60"L x 30"W x 36"H
Mfr # 652215
Zoro # G302573704
product price: $647.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 652215
- Zoro # G302573704
- Country of Origin Unknown
- Category Bulk Storage Racks
Details
Item | Adjustable Mobile Sheet Rack |
Description
ADJUSTABLE MOBILE SHEET RACK 60"L X 30"W X 36"H - 652215 STORES AND DISPLAYS SHEET MATERIALS SUCH AS DRYWALL, PLYWOOD AND PANELING AND PERMITS EASY VIEWING AND ACCESS. INCLUDES 3 PAIRS OF 1-3/16" DIAMETER STEEL PIPE UPRIGHTS AT 12", 26" AND 36" HEIGHTS MOUNTED OVER A STEEL FRAMED WOODEN DECK. FRAME CONSTRUCTION IS 1-1/2"H X 1/2" THICK ANGLE IRON WITH ROUNDED SAFETY EDGES, PROVISIONS FOR FLOOR MOUNTING AND A BLUE ENAMEL FINISH. THIS FRAME INCLUDES 9 SOCKETS THAT PERMIT UPRIGHTS TO BE ADJUSTED AT 3-1/2" INCREMENTS. PLYWOOD DECK FINISHED WITH DURABLE LACQUER. INCLUDES 2 SWIVEL AND 2 RIGID CASTERS WITH 6" X 2" MOLD-ON RUBBER WHEELS THAT HAVE A 2,000 LB. CAPACITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 48 in D, Green (IU24480192)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V, (DEFP019)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ2478C BLACK)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx36Dx 60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297040)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18 x 60W With 4 Shelves, No Deck, Gray (B2297523)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Global Equipment Bulk Storage Racks