Shop All Desks
Global Equipment
Adjustable Height Machine Stand, 430 Stainless Steel, 36"W x 24"D x 18-24"H
Mfr # 254844-SS403
Zoro # G702536361
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 254844-SS403
- Zoro # G702536361
- UPC # 707022457316
- Country of Origin China
- Category Desks
Description
ADJUSTABLE HEIGHT STAINLESS STEEL MACHINE STAND WITH AN EASY TO CLEAR SURFACE IS DESIGNED TO SUPPORT HEAVY DUTY TOOLS AND EQUIPMENT FOR KITCHENS, LABORATORIES AND MORE. THIS MACHINE STAND HAS MULTI-PURPOSE "TENSION" FRAME CONSTRUCTION THAT PREVENTS SWAY. MADE USING RUGGED, 16 GAUGE 430 STAINLESS STEEL SHELVES AND 12 GAUGE STAINLESS STEEL LEGS FOR STABILITY AND CONVENIENCE. OFFERS 2000 LB. CAPACITY. SHELVES ARE DOUBLE BOLTED FOR EXTRA STRENGTH. BOTTOM SHELF AND LEGS ARE HEIGHT ADJUSTABLE AT 3" INCREMENTS. TOP SHELF FEATURE 2 ELECTRICAL KNOCKOUTS THAT ACCEPT INSTALLATION OF DUPLEX OUTLETS FOR ELECTRICAL WIRING OR OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS IN PLACE WITH NO WIRING NECESSARY. THE STAINLESS STEEL FINISH PROVIDES AN ADDED LAYER OF PROTECTION AGAINST RUST AND CORROSION. EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- RAINBRELLA UMBRELLA MANL 42"" BLK (48136)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- GLOBAL EQUIPMENT Interion 48" Right Handed Return Table, Gray (812235GY)
- GLOBAL EQUIPMENT 72" Computer LAN Workstation, 72"W x 30"D x 74"H, Gray, Unassembled (651319)
- GLOBAL EQUIPMENT Interion Pre-Configured Office Cubicle - 5'W x 4'D x 60"H - Add-On Kit - Gray (240316GY)
- GLOBAL EQUIPMENT Interion Office Desk with 6 drawers - 72" x 24" - Cherry (670076CH)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Walnut Top with Black Frame (D27W)
- HON 14.63" D X 32.63" W X 37.13" H, Mahogany, High-Pressure Laminate (H107292.NN)
- Global Equipment Desks