Shop All Gantry Cranes
Global Equipment
Adjustable Height Aluminum Gantry Crane, 7'8"W x 7'8"-10'2"H, 2000 Lb. Cap.
Mfr # HAG241349
Zoro # G902537069
product price: $3,075.99
/ea
Sold in multiples of 10 for $30,759.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,759.90
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # HAG241349
- Zoro # G902537069
- UPC # 707022340717
- Country of Origin China
- Category Gantry Cranes
Description
GEC ADJUSTABLE HEIGHT ALUMINUM GANTRY CRANE, 7'8"W X 7'8"-10'2"H, 2000 LB. CAP. PORTABLE AND LIGHTWEIGHT, THE ADJUSTABLE HEIGHT GANTRY CRANE ASSEMBLES QUICKLY AND ALUMINUM CONSTRUCTION MAKES IT IDEAL FOR USE IN TOUGH ENVIRONMENTS. DURABLE 4-POSITION SWIVEL LOCK CASTERS AND ADJUSTABLE BEAM ALLOW FOR PERFECT POSITIONING IN MANY APPLICATIONS, INCLUDING LOW HEADROOM APPLICATIONS AND TIGHT SPACES. BEAM ALLOWS FOR ADJUSTMENTS IN 6" INCREMENTS. KNOCKS DOWN AND STORES EASILY AFTER USE. GREAT FOR USE IN MANUFACTURING, DISTRIBUTION, CONTRACTOR MARKET, HVAC, OR ANYWHERE WHERE YOU NEED A FLEXIBLE OVERHEAD LIFTING SOLUTION. CAN BE USED INDOOR/OUTDOOR. NOTE: CRANES ARE DESIGNED TO LIFT LOADS ONLY. HEIGHT IS MEASURED FROM UNDERSIDE OF I-BEAM TO FLOOR ALL GANTRIES SHOULD BE INSPECTED FREQUENTLY TO INSURE SAFE OPERATION. FINAL TESTING AND INSPECTION IS LEFT TO END USER AFTER FINAL ASSEMBLY HAS BEEN COMPLETED. FOR FURTHER DETAILS SEE ASME B30.17.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 2400lb, 60in x 30in, 40in H (EPTFL30608MR95)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- KEEPER 1 1/2" Wire Ring Anchor Point, SS, 300Lbs WLL, PK4 (4520)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- ZORO SELECT Adj. Gantry Crane, 2000 lb, 6 ft. Inside W (AHA-2-8-12)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Steel Gantry Crane 10'x12' Iron 6K (AHS-6-10-12-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Steel Gantry Crane 15'x10' Iron 4K (AHS-4-15-10-VG)
- Global Equipment Cranes