Shop All Bulk Storage Racks
Global Equipment
Adjustable Floor Sheet Rack 48"L x 24"W x 36"H
Mfr # 652208
Zoro # G602593716
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 652208
- Zoro # G602593716
- Country of Origin Unknown
- Category Bulk Storage Racks
Details
Item | Adjustable Floor Sheet Rack |
Description
ADJUSTABLE SHEET RACK STORES AND DISPLAYS SHEET MATERIALS SUCH AS DRYWALL, PLYWOOD AND PANELING AND PERMITS EASY VIEWING AND ACCESS. INCLUDES 3 PAIRS OF 1-3/16" DIAMETER STEEL PIPE UPRIGHTS AT 12", 26" AND 36" HEIGHTS MOUNTED OVER A STEEL FRAMED WOODEN DECK. FRAME CONSTRUCTION IS 1-1/2"H X 3/4" THICK ANGLE IRON WITH ROUNDED SAFETY EDGES, PROVISIONS FOR FLOOR MOUNTING AND A BLUE ENAMEL FINISH. THIS FRAME INCLUDES 7 SOCKETS THAT PERMIT UPRIGHTS TO BE ADJUSTED AT 3-1/2" INCREMENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray (I4006-G)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- GLOBAL EQUIPMENT Safety Locking Pin for Bulk Rack (12 pc) H3 (H3)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gry (B2297320)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, No Deck, Gray (B2297705)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- LYON Shelf, 24 in D, 48 in W (DD66007GW)
- LITTLE GIANT Mobile Cantilever Rack, 24x48", 4000 lb. (CBR-2448-8PHBK)
- Global Equipment Bulk Storage Racks