Shop All Boltless Shelving
Global Equipment
Additional Shelf Level Boltless Wood Deck 48"W x 18"D - Gray
Mfr # 717353
Zoro # G102559342
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717353
- Zoro # G102559342
- UPC # 707022392716
- Country of Origin Taiwan, Province of China
- Category Boltless Shelving
Description
BOLTLESS SHELF DOUBLE RIVET - WOOD DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. PARTICLEBOARD WOOD DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES 5/8" THICK PARTICLEBOARD WOOD DECK. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Drop-In T-Nut M3 (13179)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 58"W (M25DS-3058-LD)
- LYON Bench, Locker Room (DD5810)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- SAFCO Safco, Boltless Steel Shelving, Five-Shelf, 36w X 18d X 72h, Black (5245BL)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- LORELL Wire Deck Shelving 72" Height x 36" Width x 18" Depth Recycled (99929)
- Global Equipment Boltless Shelving