Shop All Boltless Shelving
Global Equipment
Additional Shelf Level Boltless Wood Deck 36"W x 24"D - Gray
Mfr # 601910D
Zoro # G802558478
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601910D
- Zoro # G802558478
- Country of Origin Unknown
- Category Boltless Shelving
Description
BOLTLESS SHELF DOUBLE RIVET - WOOD DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. PARTICLEBOARD WOOD DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES 5/8" THICK PARTICLEBOARD WOOD DECK. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- HUSKY Jarhead Tank Gauge for 18" to 23" Tanks (009909)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- Global Equipment Boltless Shelving