Shop All Boltless Shelving
Global Equipment
Additional Shelf Level Boltless Wire Deck 48"Wx24"D, 1500 lbs. Capacity, GRY
Mfr # 717446
Zoro # G802559697
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717446
- Zoro # G802559697
- UPC # 707022393621
- Country of Origin United States
- Category Boltless Shelving
Description
BOLTLESS SHELF DOUBLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Clear, 7 3/8 in L (QUS220CL)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX07)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-05)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- Global Equipment Boltless Shelving