Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 48"W x 24"D - Gray
Mfr # 601919B
Zoro # G102580452
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601919B
- Zoro # G102580452
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
BOLTLESS SHELF DOUBLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- 80/20 Standard T-Nut 1/4-20, Thread 15S (3202)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- Global Equipment Extra Wire Shelves