Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 48"W x 18"L - Gray
Mfr # 601936B
Zoro # G102580391
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601936B
- Zoro # G102580391
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
48"W X 18"L ADDITIONAL SHELF LEVEL BOLTLESS WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, Straight, A=25, L=133, PA Plastic, Steel Core (K0615.1251512)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- SEVILLE CLASSICS Expandable Shoe Rack, 3 Tier, Chrome (WEB673)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- Global Equipment Extra Wire Shelves