Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 36"Wx24"D, 1500 lbs. Capacity, GRY
Mfr # 601916D
Zoro # G902580720
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601916D
- Zoro # G902580720
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
BOLTLESS SHELF DOUBLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3658BB3A3P)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- KNAPE & VOGT 16x23 Closet Wire Shelf (0331-1623CN)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- Global Equipment Wire Shelving