Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 36"Wx18"D, 1500 lbs. Capacity, GRY
Mfr # 601915C
Zoro # G102580568
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601915C
- Zoro # G102580568
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
36"W X 18"D, ADDITIONAL SHELF LEVEL BOLTLESS WIRE DECK 1500 LBS. CAPACITY BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base, 12 In Cabinets (364-95)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185RD)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- KNAPE & VOGT 16x23 Closet Wire Shelf (0331-1623CN)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- Global Equipment Extra Wire Shelves