Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 36"Wx12"D, 1500 lbs. Capacity, GRY
Mfr # 601914A
Zoro # G102580599
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601914A
- Zoro # G102580599
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
BOLTLESS SHELF DOUBLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000CL)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- Global Equipment Wire Shelving