Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 36"W x 24"D - Gray
Mfr # 601934D
Zoro # G402580763
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601934D
- Zoro # G402580763
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
BOLTLESS SHELF SINGLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- TENNSCO Decking, Particle Board, 48 in W, 18 in D, natural, Unfinished Finish (PB-4818)
- SAFCO Coat Rack, Black, 69" H, Stand Alone (4241BL)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- Global Equipment Wire Shelving