Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 36"W x 18"D - Gray
Mfr # 601933D
Zoro # G302580559
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601933D
- Zoro # G302580559
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
BOLTLESS SHELF SINGLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB203YL)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- Global Equipment Extra Wire Shelves