Shop All Boltless Shelving
Global Equipment
Additional Shelf Level Boltless Wire Deck 36"W x 12"D - Gray
Mfr # 717210
Zoro # G102558512
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717210
- Zoro # G102558512
- UPC # 707022391283
- Country of Origin United States
- Category Boltless Shelving
Description
BOLTLESS SHELF SINGLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 18inL, Gray (254CP82)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- Global Equipment Boltless Shelving