Shop All Extra Wire Shelves
Global Equipment
Additional Shelf Level Boltless Wire Deck 36"W x 12"D - Gray
Mfr # 601914
Zoro # G902580638
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 601914
- Zoro # G902580638
- Country of Origin Unknown
- Category Extra Wire Shelves
Description
BOLTLESS SHELF DOUBLE RIVET - WIRE DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 20 3/4 in L, 11 1/4 in W, 2 3/8 in H (8147085136)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB801/803/805)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- KNAPE & VOGT 16x23 Closet Wire Shelf (0331-1623CN)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- Global Equipment Wire Shelving