Shop All Boltless Shelving
Global Equipment
Additional Shelf Level Boltless 48"W x 24"D - Gray
Mfr # 717071
Zoro # G102559052
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 717071
- Zoro # G102559052
- UPC # 707022389891
- Country of Origin United States
- Category Boltless Shelving
Description
BOLTLESS SHELF DOUBLE RIVET - NO DECK BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY. BOLTLESS SHELVING INSTRUCTIONS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (30265YELLO)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W361878ME)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- Global Equipment Boltless Shelving