Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Wood Deck, 96"Wx36"D
Mfr # 504288A
Zoro # G902554967
product price: $290.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504288A
- Zoro # G902554967
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS, WOOD DECKING AND 6 DECK SUPPORTS. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. WOOD DECK IS MADE FROM 5/8" THICK PRE-CUT HIGH DENSITY PARTICLEBOARD WITH SQUARE EDGING. DECK SUPPORTS PROVIDE ADDED STRENGTH AND SUPPORT FOR GREATER CAPACITY. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Shelf Liners 48x24", Plastic, PK4 (ALESW59SL4824)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-WHT-RECON)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- Global Equipment General Purpose Metal Shelving