Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Wood Deck, 96"Wx24"D
Mfr # 504287A
Zoro # G102554972
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 504287A
- Zoro # G102554972
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS, WOOD DECKING AND 6 DECK SUPPORTS. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. WOOD DECK IS MADE FROM 5/8" THICK PRE-CUT HIGH DENSITY PARTICLEBOARD WITH SQUARE EDGING. DECK SUPPORTS PROVIDE ADDED STRENGTH AND SUPPORT FOR GREATER CAPACITY. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Support Angle, 24 In Plywood, Medium Gray (BPS-24)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Black (QSB108BR)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Nexel ATB24 Tie Bar 24"D for Rigid Stem Casters (798821)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Green, 36x12x72-13 Shelves (603440GN)
- GLOBAL EQUIPMENT Steel Shelving with 30 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603429BL)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx12"Dx73"H Closed Clip Style 5 Shelf Starter (236064A)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- Global Equipment General Purpose Metal Shelving