Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Wire Deck, 72"Wx24"D
Mfr # 504467A
Zoro # G802554746
product price: $177.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504467A
- Zoro # G802554746
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS, WIRE DECKING AND 6 DECK SUPPORTS. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. DURABLE STEEL WIRE MESH DECKING IS MADE FROM 1/4" THICK X 4 GAUGE WELDED WIRE STEEL WITH GRAY EPOXY FINISH. DECKING HAS 3 SQ. IN. OPENINGS TO ALLOW LIGHT, AIR AND SPRINKLER PENETRATION AND REDUCE DUST ACCUMULATION. DECK SUPPORTS PROVIDE ADDED STRENGTH AND SUPPORT FOR GREATER CAPACITY. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (QUS220RD)
- TENNSCO Decking, Steel Wire, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4824 MG)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB166GY)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (PB104-4 Green)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- Global Equipment General Purpose Metal Shelving