Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Wire Deck, 72"Wx18"D
Mfr # 504542A
Zoro # G102554958
product price: $205.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504542A
- Zoro # G102554958
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS AND WIRE DECKING. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. DURABLE STEEL WIRE MESH DECKING IS MADE FROM 1/4" THICK X 4 GAUGE WELDED WIRE STEEL WITH GRAY EPOXY FINISH. DECKING HAS 3" SQUARE OPENINGS TO ALLOW LIGHT, AIR AND SPRINKLER PENETRATION AND REDUCE DUST ACCUMULATION. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- KENNEDY Single Rod Pegboard Hook, 1" L, 2 -1/4" W (99827)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- Global Equipment General Purpose Metal Shelving