Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Wire Deck, 60"Wx48"D
Mfr # 504466A
Zoro # G802554722
product price: $257.99
/ea
Sold in multiples of 14 for $3,611.86
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,611.86
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504466A
- Zoro # G802554722
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS, WIRE DECKING AND 6 DECK SUPPORTS. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. DURABLE STEEL WIRE MESH DECKING IS MADE FROM 1/4" THICK X 4 GAUGE WELDED WIRE STEEL WITH GRAY EPOXY FINISH. DECKING HAS 3 SQ. IN. OPENINGS TO ALLOW LIGHT, AIR AND SPRINKLER PENETRATION AND REDUCE DUST ACCUMULATION. DECK SUPPORTS PROVIDE ADDED STRENGTH AND SUPPORT FOR GREATER CAPACITY. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- AKRO-MILS Plastic Divider, Black, 10 7/8 in L, 1/3 in W, 10 7/8 in H, 2 PK (41289)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB105IV)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- Global Equipment General Purpose Metal Shelving